Shop All PAPR Accessories
Miller Electric
Flowmeter, 7" x 3" x 2" Size, Plastic
Mfr # 277222
Zoro # G5940553
product price: $13.49
/ea
Not eligible for select promotions
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 264573
- Size 7 in x 3 in x 2 in
- Standards NIOSH Approved
- Material Plastic
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 277222
- Zoro # G5940553
- UPC # 715959657389
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 7 in x 3 in x 2 in |
Height | 2 in |
Width | 3 in |
Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 264573 |
Item | Flowmeter |
Standards | NIOSH Approved |
Material | Plastic |
Brand and Series | Miller T94-R |
Series | T94-R |
System Type | PAPR System, SAR System |
Description
Flowmeter, T94-R, For Use With Mfr. No. 264573, 2 in Height, 7 in Length, 3 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK EXOTICA Rock O Double Locking Carabiner (33393)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- KINCO Leather Gloves, Insulated, Lime Green, L, PR (1939KW-L)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- Miller Electric Masks & Respiratory Protection