Shop All Fume Extractors & Accessories
Miller Electric
Flexible Funnel Nozzle, For Use W/ 5FYE9
Mfr # 300668
Zoro # G7455813
product price: $503.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 300595
- Series FILTAIR 130
- Includes Magnetic Stand
- Application Weld Fume Source Capture Attachment
- Characteristics 5 in Wide with Magnetic Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300668
- Zoro # G7455813
- UPC # 715959420808
- Country of Origin Germany
- Category Fume Extractors & Accessories
Dimensions
Hose Inside Diameter | 1 5/8 in |
Nozzle Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flexible Funnel Nozzle |
For Use With | Mfr. No. 300595 |
Series | FILTAIR 130 |
Includes | Magnetic Stand |
Application | Weld Fume Source Capture Attachment |
Characteristics | 5 in Wide with Magnetic Base |
Nozzle Shape | Flared Cone |
Extraction Arm Adjustability | Articulating |
Product Type | Suction Cone |
Compatible Extractor Series | Filtair 130, Filtair 400 |
Compatible Extractor Manufacturer Part Number | 300595 |
Description
Flexible Funnel Nozzle, Product Type Suction Cone, Nozzle Width 5 in, Compatible Extractor Series Filtair 130, Filtair 400, Compatible Extractor Manufacturer Part Number 300595, Hose Inside Diameter 1 5/8 in, Compatible Extractor Grainger Part Number 5FYE9, Extraction Arm Adjustability Articulating, Includes Magnetic Stand, Nozzle Shape Flared Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece (105133)
- WESTWARD Soldering Iron, 30-185 Watts, 2400 F (4UZZ6)
- POWERWELD Harris Style 36" Straight Cutting Torch, Acetylene (PW62-3E-36)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- Miller Electric Fume Extractors & Accessories