Shop All Spot Welder Accessories
Miller Electric
Flat Spot Welding Tip
Mfr # 040212
Zoro # G0643614
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application For Lower Amperage Welding of Mild, Galvanized, or Stainless Materials
- Type (1) Flat, (1) Standard
- Tip Type Flat
- Welding Processes Spot Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 040212
- Zoro # G0643614
- UPC # 715959423236
- Country of Origin United States
- Category Spot Welder Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Spot Welder Tips |
Application | For Lower Amperage Welding of Mild, Galvanized, or Stainless Materials |
Type | (1) Flat, (1) Standard |
Tip Type | Flat |
Welding Processes | Spot Welding |
For Welder Model | LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T |
Compatible with Product Type | Spot Welders |
Material | RWMA Alloy |
For Welder Series | LMSW, MSW |
Material Grade | Class 2 |
For Tong Type | G-7, Standard, TT-6, TT-9 |
Accessory Type | Spot Welder Tips |
Process | Spot Welding |
Description
Spot Welder Tips, Tip Type Flat, For Welder Model LMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T, For Welder Series LMSW, MSW, For Tong Type G-7, Standard, TT-6, TT-9, Application For Lower Amperage Welding of Mild, Galvanized, or Stainless Materials, Compatible with Product Type Spot Welders, Material RWMA Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Orifice Flush, 1/2, PK2 (246372)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- PARKER TORCHOLOGY Gas Lens Collet Body, .020" (WP9/WP20) (45V41)
- MILLER ELECTRIC Air Cooled Tongs, Pk2 (040199)
- MILLER ELECTRIC Air Cooled Tongs (040197)
- MILLER ELECTRIC Air Cooled Tongs, Pk2 (040198)
- MILLER ELECTRIC Spot Welding Tip, PK2 (040211)
- BLAIR EQUIPMENT CO $SPOTWELD KIT-3/8" CUTTERS (BL11082)
- Miller Electric Spot Welder Accessories