Shop All Flame Resistant Sleeves
Miller Electric
Flame Resistant Sleeve, Royal/Black Leather, Cotton
Mfr # 231096
Zoro # G4545186
Not eligible for select promotions
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Sleeve Length 21 in
- Material Cotton, Leather
- Cuff Styles Elastic
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 231096
- Zoro # G4545186
- UPC # 715959591188
- Country of Origin Pakistan
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 21 in |
Length | 21 in |
Sleeve Size | L |
Description
Flame-Resistant Sleeve, Color Blue, Cuff Style Elastic, Fabric Weight 9 oz, Heat Protection Type Flame Resistance, Material Cotton, Leather, Size L, Sleeve Length 21 in, Standards NFPA 70E HRC 2, Stitching Material Kevlar(R), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- MILLER ELECTRIC Flame Resistant Sleeve, Navy, Cotton (247148)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MAGID CutMaster ParaAramid Extra Wide Sleeve with Thumb Slot Cut Level 4 (KEV21TS-1)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR (193-0-REGULAR)
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size XL (64-1-SLF-XL)
- Miller Electric Flame Resistant Sleeves