Shop All Flame Resistant & Arc Flash Jackets & Coats
Miller Electric
Flame-Resistant Jacket, Gray, Size 4XL
Mfr # 273218
Zoro # G9534896
product price: $229.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Gray
- Insulated No
- Gender Men's
- Length 30 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 273218
- Zoro # G9534896
- UPC # 715959630016
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Length | 30 in |
Maximum Chest Size | 62 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Gray, Fabric Weight 2 oz, Fall Protection Compatible No, Features Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- Miller Electric Arc Flash and Flame Resistant Clothing