Shop All Flame Resistant & Arc Flash Jackets & Coats
Miller Electric
Flame-Resistant Jacket, Gray, Size 3XL
Mfr # 273217
Zoro # G9536007
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Family Gray
- Gender Men's
- Length 30 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 273217
- Zoro # G9536007
- UPC # 715959630009
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Maximum Chest Size | 58 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Gray, Fabric Weight 2 oz, Fall Protection Compatible No, Features Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Frameless Storm Drain Filter 60" L x 54" W x 17" H (FLT615)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Yellow (TZES631)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 4XL (273218)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, L (1503JFYL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- Miller Electric Arc Flash and Flame Resistant Clothing