Shop All Welding Gun
Miller Electric
Fixed Flow Adaptor, 042 In Orifice Dia.
Mfr # H1400-50
Zoro # G5526902
$41.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
- Type Fixed Flow Adapter
- Application 0.042 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
- Includes Inlet Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # H1400-50
- Zoro # G5526902
- UPC # 014495009448
- Country of Origin United States
- Category Welding Gun
Dimensions
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fixed Flow Adaptor |
For Use With | CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen |
Type | Fixed Flow Adapter |
Application | 0.042 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT |
Includes | Inlet Filter |
Features | Installs in regulator outlet or pipepline outlet without regulator for fixed inert gas flow |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | NPT |
For Gas Type | Air, Ar (Argon), CO2 (Carbon Dioxide), He (Helium), N2 (Nitrogen) |
Compatible with Brand | Miller |
Hose Fitting B Gender | Male |
Welding Processes | MIG Welding (GMAW), TIG Welding (GTAW) |
Hose Fitting A Connection Type | UNF |
Description
Fixed Flow Adaptor, Type Fixed Flow Adapter, Compatible with Brand Miller, Hose Fitting A Connection Type UNF, Hose Fitting A Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1/4 in, Application 0.042 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT, Features Installs in regulator outlet or pipepline outlet without regulator for fixed inert gas flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770037)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- MILLER ELECTRIC MIG Welding Gun, 25 ft Cable Length, 175 A (300948)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- MILLER ELECTRIC M-15 MIG Gun, 15ft, .030-.035 wire (249041)
- BERNARD Welding Gun, Air Cooled, 0.045 in., 400A (Q4015MS3EMC)
- Miller Electric Welding Gun