Shop All Welding Gun
Miller Electric
Fixed Flow Adaptor, 037 In Orifice Dia.
Mfr # H1400-40
Zoro # G5803944
$43.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Installs in regulator outlet or pipepline outlet without regulator for fixed inert gas flow
- Type Fixed Flow Adapter
- Includes Inlet Filter
- Application 0.037 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # H1400-40
- Zoro # G5803944
- UPC # 014495009431
- Country of Origin United States
- Category Welding Gun
Dimensions
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fixed Flow Adaptor |
Features | Installs in regulator outlet or pipepline outlet without regulator for fixed inert gas flow |
Type | Fixed Flow Adapter |
Includes | Inlet Filter |
Application | 0.037 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT |
For Use With | CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen |
Hose Fitting B Gender | Male |
Compatible with Brand | Miller |
Hose Fitting A Gender | Female |
Welding Processes | MIG Welding (GMAW), TIG Welding (GTAW) |
Hose Fitting A Connection Type | UNF |
For Gas Type | Air, Ar (Argon), CO2 (Carbon Dioxide), He (Helium), N2 (Nitrogen) |
Hose Fitting B Connection Type | NPT |
Description
Fixed Flow Adaptor, Welding Processes MIG Welding (GMAW), TIG Welding (GTAW), Type Fixed Flow Adapter, Compatible with Brand Miller, Hose Fitting A Connection Type UNF, Hose Fitting A Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1/4 in, Application 0.037 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Slug, 4 Gauge, PK50 (5531-050)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- WELLER Solder Tip, Screwdriver, 0.093 In/2.4 mm (ETB)
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- MILLER ELECTRIC Welding Gun, 100 A, M-Series, 10 Ft (248282)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- MILLER ELECTRIC Spool Gun, Air-Cooled, 150A (301272)
- MILLER ELECTRIC MIG Welding Gun, 25 ft Cable Length, 175 A (300948)
- MILLER ELECTRIC Pistol Grip Gun, XR-W, 15 ft Cable (198129)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231112)
- Miller Electric Welding Gun