Shop All Wire Feed Welder Accessories
Miller Electric
Fixed Flow Adaptor, 026 In Orifice Dia.
Mfr # H1400-20
Zoro # G4706021
product price: $43.68
/ea
$43.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Fixed Flow Adapter
- Application 0.026 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
- For Use With CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
- Includes Inlet Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # H1400-20
- Zoro # G4706021
- UPC # 014495009417
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fixed Flow Adaptor |
Type | Fixed Flow Adapter |
Application | 0.026 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT |
For Use With | CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen |
Includes | Inlet Filter |
Features | Installs in regulator outlet or pipepline outlet without regulator for fixed inert gas flow |
Welding Processes | MIG Welding (GMAW), TIG Welding (GTAW) |
Hose Fitting B Connection Type | NPT |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | UNF |
For Gas Type | Air, Ar (Argon), CO2 (Carbon Dioxide), He (Helium), N2 (Nitrogen) |
Compatible with Brand | Miller |
Hose Fitting A Gender | Female |
Description
Fixed Flow Adaptor, Welding Processes MIG Welding (GMAW), TIG Welding (GTAW), Type Fixed Flow Adapter, Compatible with Brand Miller, Hose Fitting A Connection Type UNF, Hose Fitting A Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1/4 in, Application 0.026 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x14", 5lb. (E309L-332-05)
- RADNOR Insulator, Tweco (RAD64002680)
- VICTOR Cutting Tip, 1 Series, 10 Tip Size (0333-0331)
- CYCLONE Pneumatic 100 ft. Professional Dual-Hose Welding Reel (CP3100)
- MILLER ELECTRIC Nozzel, Flush (186405)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- MILLER ELECTRIC Spool Gun, Spoolmate 200 Series (300497)
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- Miller Electric Wire Feed Welder Accessories