Shop All Welding Accessories
Miller Electric
Fingertip Control
Mfr # 195269
Zoro # G707458682
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Wired Fingertip Control
- Welding Processes TIG Welding (GTAW)
- Color Black
- Includes 26.5 ft Cord with Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 195269
- Zoro # G707458682
- UPC # 715959312752
- Country of Origin United States
- Category Welding Accessories
Dimensions
Cable Length | 26 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Remote Finger Control |
Type | Wired Fingertip Control |
Welding Processes | TIG Welding (GTAW) |
Color | Black |
Includes | 26.5 ft Cord with Plug |
Compatible with Series | Maxstar 161 STH, Maxstar 161 STL, Multimatic 200 |
Plug Type | 6-Pin (Miller) |
Fingertip Switch Type | Pushbutton |
Attachment Type | Hook and Loop |
Standards | ISO 9001 Certified |
Compatible with Model | 907518, 907710, 907710001, 90771002, 907711, 907711001, 951649 |
Control Type | Fingertip Control |
Connection Type | Wired |
Features | Momentary-Contact Switch for Contactor Control |
Compatible with Brand | Miller |
Compatible with Manufacturer Part Number | 907518, 907710, 907711 |
Process | TIG Welding (GTAW) |
Compatible Grainger Part Number | 19D433, 53AY43, 53AY46 |
Description
TIG Remote Finger Control, Compatible with Model 907518, 907710, 907710001, 90771002, 907711, 907711001, 951649, Compatible with Brand Miller, Welding Processes TIG Welding (GTAW), Type Wired Fingertip Control, Attachment Type Hook and Loop, Color Black, Compatible with Grainger Part Number 19D433, 53AY43, 53AY46, Compatible with Manufacturer Part Number 907518, 907710, 907711, Compatible with Series Maxstar 161 STH, Maxstar 161 STL, Multimatic 200, Connection Type Wired
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll Carrier (172075)
- THERMAL DYNAMICS Gas Distributor, Plasma Cutting, 100A (8-7508)
- MILLER ELECTRIC Tune Up Kit, Kohler CH18/CH20/CH730Engine (180096)
- SEACHOICE Turbo Lite II Mini Torch, Charcoal, 2.8" H x 0.8" W (61201)
- MILLER ELECTRIC ArcArmor (R) Running Gear/Cart, 4 in H x 17-3/4 in W (301239)
- MILLER ELECTRIC Welding Machine Protective Cover (301521)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Drive Roll (183358)
- MILLER ELECTRIC Leather Torch Cable Cover, 20 Ft (239642)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046796)
- MILLER ELECTRIC Caddy From Tl-500 Smith Kit (13493)
- BESSEY Table Clamp, 2-5/32in.D, 1-1/8in dia. (TWVAD)
- Miller Electric Welding Accessories