Shop All Supplied Air System Accessories
Miller Electric
Filter Kit, Rubber/Polycarbonate/Silicone, Material: Polycarbonate, Rubber, Silicone
Mfr # 275996
Zoro # G9719051
product price: $343.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller C50 SAR System
- Includes (3) Filters
- Material Polycarbonate, Rubber, Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 275996
- Zoro # G9719051
- UPC # 715959672108
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Filter Kit |
For Use With | Miller C50 SAR System |
Includes | (3) Filters |
Material | Polycarbonate, Rubber, Silicone |
Description
Filter Kit, For Use With Miller C50 SAR System, Includes (3) Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-510)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B211)
- 3M SCOTT Hood, For IDLH (8007204)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- HONEYWELL NORTH Air Hood, Cotton Twill, PK6 (14530001)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- CLEMCO CPF 20 Air Line Filter Assembly (3578)
- Miller Electric Masks & Respiratory Protection