Shop All Supplied Air System Accessories
Miller Electric
Filter Kit, Rubber/Polycarbonate/Silicone
Mfr # 276000
Zoro # G9723820
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Miller C50 SAR System
- Includes (3) Filters
- Material Polycarbonate, Rubber, Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 276000
- Zoro # G9723820
- UPC # 715959671798
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Filter Kit |
For Use With | Miller C50 SAR System |
Includes | (3) Filters |
Material | Polycarbonate, Rubber, Silicone |
Description
Filter Kit, For Use With Miller C50 SAR System, Includes (3) Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, Large (8386)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- Miller Electric Masks & Respiratory Protection