Shop All PAPR Accessories
Miller Electric
Filter Cover, 8 1/4" L, 5" W
Mfr # 287175
Zoro # G604217795
product price: $18.15
/ea
Not eligible for select promotions
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PAPR 2 System
- Standards NIOSH 42 CFR 84
- Includes Cover
- Color Gray
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287175
- Zoro # G604217795
- UPC # 715959693608
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 8 1/4 in |
Height | 1 3/4 in |
Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Filter Cover |
For Use With | PAPR 2 System |
Standards | NIOSH 42 CFR 84 |
Includes | Cover |
Color | Gray |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Material | Plastic |
Description
Filter Cover, For Use With PAPR 2 System, 1 3/4 in Height, 8 1/4 in Length, 5 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Seat Harness, Size 1 (C038DA00)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202878)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (218BCPX)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- 3M Airflow Deflector (M-116)
- Miller Electric Masks & Respiratory Protection