Shop All PAPR Accessories
Miller Electric
Filter Cover, 8-1/2" x 5" x 2" Size
Mfr # 235677
Zoro # G5907951
product price: $19.69
/ea
Not eligible for select promotions
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 264573
- Size 8-1/2 in x 5 in x 2 in
- Standards NIOSH Approved
- Material Plastic
- Series T94-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 235677
- Zoro # G5907951
- UPC # 715959410410
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 8-1/2 in x 5 in x 2 in |
Length | 8 1/2 in |
Height | 2 in |
Width | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 264573 |
Standards | NIOSH Approved |
Material | Plastic |
Item | Filter Cover |
Series | T94-R |
Brand and Series | Miller T94-R |
System Type | PAPR System |
Description
Filter Cover, T94-R, For Use With Mfr. No. 264573, 2 in Height, 8 1/2 in Length, 8 1/2 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- 3M SPEEDGLAS Wide-View Grind Visor, 4x8-1/4In, PK5 (06-0700-51)
- Miller Electric PAPR Accessories