Shop All Cartridges And Filters
Miller Electric
Filter, Bayonet, HEPA, Magenta, 2 PK, NIOSH 42 CFR 84
Mfr # 235673-2
Zoro # G8584116
product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller(R) PAPR
- Cartridge Approved For HEPA
- Color Code Magenta
- Respirator Cartridge Type PAPR
- Respirator Connection Type Filter Retainer Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 235673-2
- Zoro # G8584116
- UPC # 715959410014
- Country of Origin United Kingdom
- Category Cartridges And Filters
Details
Promotion Restriction | Not eligible for promotion |
Item | Filter |
For Use With | Miller(R) PAPR |
Cartridge Approved For | HEPA |
Color Code | Magenta |
Respirator Cartridge Type | PAPR |
Respirator Connection Type | Filter Retainer Cover |
NIOSH Rating | HEPA |
Typical Application | Metal Fumes and Mists, Oil, Solid Dust Particles |
Standards | NIOSH 42 CFR 84 |
Series | ArcArmor |
Approved for | HEPA |
Connection | Bayonet |
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series Miller, Respirator Cartridge Type PAPR, Respirator Connection Type Filter Retainer Cover, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- NMC Danger Propane No Smoking Sign - Bilingual, ESD667RB (ESD667RB)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, REFON-3762 (REFON-3762)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- MILLER ELECTRIC PAPR Prefilter, Bayonet, HEPA, White, 6 PK, NIOSH 42 CFR 84 (235674)
- MILLER ELECTRIC Filter, P100, Magenta, 1 PR, NIOSH 42 CFR 84 (SA00819)
- MILLER ELECTRIC Filter, Magenta, 2 PK, NIOSH 42 CFR 84 (SA00818)
- SCOTCH 3M P100 Sanding and Lead Paint Removal Particulate Filter 6000&7500 Pink 2 pk (2091P2-DC)
- MSA SAFETY Cartridge, Threaded, OV, Black, 10 PK, NIOSH (464031)
- HONEYWELL North Multi-Gas Respirator Cartridge, Olive, 1 Pair (75SCL)
- MOLDEX Moldex 7600 Multi-Gas/Vapor Smart® Cartridges, 1 Pair/Pack (7600)
- Miller Electric Masks & Respiratory Protection