Shop All Welding Parts
Miller Electric
Fan Motor 230V 50/60 Hz 1550 rpm
Mfr # 148808
Zoro # G7370711
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Miller Electric
- For Use With Mfr. Model Number 903780, 903791, 903792
- Compatible with Brand Miller Electric
- Compatible with Model 903780, 903791, 903792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 148808
- Zoro # G7370711
- UPC # 715959069465
- Country of Origin Mexico
- Category Welding Parts
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Miller Electric |
Item | Fan Motor 230V 50/60 Hz 1550 Rpm |
For Use With Mfr. Model Number | 903780, 903791, 903792 |
Compatible with Brand | Miller Electric |
Compatible with Model | 903780, 903791, 903792 |
Description
Fan Motor 230V 50/60 Hz 1550 Rpm, Compatible with Brand Miller Electric, Compatible with Model 903780, 903791, 903792
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- FIREPOWER Auto-Darkening Welding Helmet, Fire/Skull (FPW1441-0088)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, BLACK, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-BLACK)
- MILLER ELECTRIC MILLER 1pc MIG Inlet Wire Guide (227408)
- MILLER ELECTRIC Motor 1/4 HP 115VAC 50/60 Hz (173263)
- MILLER ELECTRIC MILLER MIG Welding Liner (206363)
- MILLER ELECTRIC Potentiometer, Fits Brand Miller (264050)
- MILLER ELECTRIC MILLER 15ft MIG Welding Liner (229887)
- MILLER ELECTRIC Oil Filter, Onan (065251)
- LINCOLN ELECTRIC Inside Clear Lens (KP2897-1)
- Miller Electric Welding Parts