Shop All PAPR Accessories
Miller Electric
Face Shield PAPR Head Seal, 15" L, 10" W
Mfr # 288344
Zoro # G104104991
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH 42 CFR 84
- Length 15 in
- Includes FR Fabric Head Seal
- For Use With PAPR 2 System
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 288344
- Zoro # G104104991
- UPC # 715959693653
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 15 in |
Height | 10 in |
Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NIOSH 42 CFR 84 |
Item | Face Shield PAPR Head Seal |
Includes | FR Fabric Head Seal |
For Use With | PAPR 2 System |
Color | Black |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
Face Shield PAPR Head Seal, For Use With PAPR 2 System, 10 in Height, 15 in Length, 10 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477479)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 4X (FS185-FD-4X)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (260821)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- 3M Battery Kit, for 3M Adflo PAPR Systems (35-1099-17)
- Miller Electric PAPR Accessories