Shop All PAPR Accessories
Miller Electric
Face Shield PAPR Head Assembly, 15" L
Mfr # 288353
Zoro # G504179926
product price: $335.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Includes Clear Shield, Head Seal, Helmet Shell
- Material Plastic
- Standards ANSI Z87.1+ 2015
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 288353
- Zoro # G504179926
- UPC # 715959693714
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 15 in |
Height | 10 in |
Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Clear Shield, Head Seal, Helmet Shell |
Material | Plastic |
Item | Face Shield PAPR Head Assembly |
Standards | ANSI Z87.1+ 2015 |
Color | Black |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
Face Shield PAPR Head Assembly, 10 in Height, 15 in Length, 10 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2965X)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- Miller Electric PAPR Accessories