Shop All PAPR Accessories
Miller Electric
Face Shield Lens, 7 1/2" L, 8 1/2" W
Mfr # 288350
Zoro # G904179922
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 7 1/2 in
- For Use With PAPR 2 System
- Material Polycarbonate
- Standards ANSI Z87.1+ 2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 288350
- Zoro # G904179922
- UPC # 715959693684
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 7 1/2 in |
Height | 6 in |
Width | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | PAPR 2 System |
Material | Polycarbonate |
Standards | ANSI Z87.1+ 2015 |
Includes | Shade 5 Lens |
Color | Green |
Item | Face Shield Lens |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
Face Shield Lens, For Use With PAPR 2 System, 6 in Height, 7 1/2 in Length, 8 1/2 in Width, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- MAGID Ergonomic Elastic Wrist Wrap (3WR)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (260821)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- GVS-RPB Talk Kit (09-903)
- Miller Electric Masks & Respiratory Protection