Shop All PAPR Accessories
Miller Electric
Face Shield Lens, 7 1/2" L, 8 1/2" W
Mfr # 288348
Zoro # G604179932
product price: $8.79
/ea
Not eligible for select promotions
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clear Lens
- Color Clear
- Length 7 1/2 in
- Material Polycarbonate
- For Use With PAPR 2 System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 288348
- Zoro # G604179932
- UPC # 715959693677
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 7 1/2 in |
Height | 6 in |
Width | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Clear Lens |
Color | Clear |
Item | Face Shield Lens |
Material | Polycarbonate |
For Use With | PAPR 2 System |
Standards | ANSI Z87.1+ 2015 |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
Face Shield Lens, For Use With PAPR 2 System, 6 in Height, 7 1/2 in Length, 8 1/2 in Width, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR109)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803/11)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- GVS-RPB Hose 1/2IN (NV2036)
- Miller Electric Masks & Respiratory Protection