Shop All Fume Extractors & Accessories
Miller Electric
Extraction Arm, 10 Ft, 8 In Dia, For 4VDJ4
Mfr # 300978
Zoro # G1566555
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,251.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 4VDJ4
- Series FILTAIR MWD-X
- Application Source Capture Extraction Arm, 10 ft
- Characteristics 10 ft, 8 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 300978
- Zoro # G1566555
- UPC # 094706438250
- Country of Origin United States
- Category Fume Extractors & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Extraction Arm |
For Use With | 4VDJ4 |
Series | FILTAIR MWD-X |
Application | Source Capture Extraction Arm, 10 ft |
Characteristics | 10 ft, 8 in dia |
Compatible Extractor Manufacturer Part Number | MWX-D, MWX-S |
Compatible Extractor Series | MWX |
Product Type | Extraction Arm |
Description
Extraction Arm, Product Type Extraction Arm, Compatible Extractor Manufacturer Part Number MWX-D, MWX-S, Compatible Extractor Series MWX, Compatible Extractor Grainger Part Number 4VDJ4, Series FILTAIR MWD-X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 0-W-1 (0324-0070)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (13N12)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- Miller Electric Fume Extractors & Accessories