Shop All Plasma Cutting Accessories
Miller Electric
Extended Tip, 55 AMP, For ICE 55C/CM, PK5
Mfr # 192056
Zoro # G4723607
product price: $48.45
/pk 5, $9.69/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE 55C/CM
- Amps 55
- Application Plasma Cutting
- Compatible with Brand Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 192056
- Zoro # G4723607
- UPC # 715959594714
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | ICE 55C/CM |
Amps | 55 |
Application | Plasma Cutting |
Compatible with Brand | Miller |
Cutting Configuration | Extended Cutting |
For Plasma Cutter Model | 903777012, 903777013, 903777022 |
Compatible with Model | 193347, 193348 |
For Plasma Torch Type | Handheld |
Compatible with Series | ICE-55C |
For Plasma Torch Series | ICE-55C |
Welding Processes | Plasma Cutting |
Maximum Current | 55 A |
For Plasma Cutter Series | Spectrum 2050 |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 903777012, 903777013, 903777022, For Plasma Cutter Series Spectrum 2050, Compatible with Model 193347, 193348, Compatible with Series ICE-55C, Compatible with Brand Miller, Maximum Current 55 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Extended Cutting, For Plasma Torch Type Handheld, For Use With ICE 55C/CM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propylene (0333-0263)
- UNIWELD Regulator (MR8211)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- MILLER ELECTRIC Plasma Cutter Torch Electrode, PK3 (256026)
- MILLER ELECTRIC GOUGE TIP, 40A, PK3 (249934)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- MILLER ELECTRIC Plasma Cutting Tip, 60A, PK5 (219676)
- MILLER ELECTRIC Insulator Back Cap, PK2 (9-4)
- MILLER ELECTRIC Deflector, 30/40A, XT (249933)
- MILLER ELECTRIC Swirl Ring, 25 AMP, For ICE 25C/CX, 27C/T (202809)
- Miller Electric Plasma Cutting Accessories