Shop All Welder Generators
Miller Electric
Engine Driven Welder, Trailblazer(R) 325 Series, Electric Start, 23 hp, Gas, 12,000 W Peak
Mfr # 907798002
Zoro # G0748337
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$13,015.99
Free 30-Day Returns
Key Features
- Series Trailblazer 325
- Start Type Electric
- Rated Output CC/DC 325A @ 28V, 100%
- Amperage Range 10 to 325
- Continuous Auxiliary Power 10,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907798002
- Zoro # G0748337
- UPC # 715959678438
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 32 3/4 in |
Overall Depth | 40.5 in |
Overall Width | 20 in |
Width | 20 in |
Depth | 40 1/2 in |
Overall Height | 32.75 in |
Description
Engine-Driven Welder, For Material Type Steel, Generator Fuel Type Gasoline, MIG Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 325 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, TIG Welding Maximum Output Current 325 A, TIG Welding Minimum Output Current 20 A, TIG Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, Welding Mode CC/CV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METCAL Soldering Iron, 80W, MX Series (MX-H2-UF)
- XTRWELD ER4043 5/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043156-10)
- POWERWELD MIG Wire, Gas Shielded Flux Core, E71T-1C/1M, .045" x 33 lb (71T104533)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Argon, Helium, Nitrogen (825-8109)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak (907732)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- Miller Electric Welder Generators