Shop All Welder Generators
This Product is Discontinued
Miller Electric
Engine Driven Welder, Trailblazer(R) 325 Series, Electric Start, 23 hp, Gas, 12,000 W Peak (Discontinued)
Mfr # 907798
Zoro # G0748407
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Trailblazer 325
- Start Type Electric
- Rated Output CC/DC 325A @ 28V, 100%
- Amperage Range 10 to 325
- Continuous Auxiliary Power 10,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907798
- Zoro # G0748407
- UPC # 715959678421
- Country of Origin United States
- Category Welder Generators
Dimensions
Depth | 40 1/2 in |
Height | 32 3/4 in |
Overall Width | 20 in |
Overall Height | 32.75 in |
Width | 20 in |
Overall Depth | 40.5 in |
Description
Engine-Driven Welder, For Material Type Steel, Generator Fuel Type Gasoline, MIG Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 325 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, TIG Welding Maximum Output Current 325 A, TIG Welding Minimum Output Current 20 A, TIG Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, Welding Mode CC/CV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.