Miller Electric

Engine Driven Welder, Trailblazer 302 Series, Electric Start, 30 hp, Gas, 13,000 W Peak (Discontinued)


Item requires special delivery charges. A $345.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Welder Generators

Key Features

  • Promotion Restriction Not eligible for promotion
  • Series Trailblazer 302 Air Pak
  • Start Type Electric
  • Rated Output CC/AC 200A @ 25V, 60%
  • Rated Output CC/DC 280A @ 32V, 100%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 59 39/64 in
Depth 20 in
Height 28 in
Overall Depth 59.63 in
Overall Width 20 in
Overall Height 34.5 in

Description

Engine-Driven Welder, Color Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 350 A, MIG Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 350 A @ 32 V, 60 Percent, Phase Single-Phase, Polarity AC/DC, Start Type Electric, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 10 A, Stick Welding Output @ Duty Cycle 200 A @ 25 V, 60 Percent, 280 A @ 32 V, 100 Percent (DC)

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.