Shop All Welder Generators
Miller Electric
Engine Driven Welder Generator
Mfr # 907832004
Zoro # G310607231
product price: $14,869.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$14,869.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Trailblazer 330
- Start Type Electric
- Continuous Auxiliary Power 10,500 W
- Peak Auxiliary Power 12,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907832004
- Zoro # G310607231
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Height | 26.5 in |
Overall Width | 20.13 in |
Overall Depth | 37.06 in |
Description
Engine-Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30 V,100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 30 V,100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD LENS24GSH8 Lens, Filter Plate, Shade 8, Glass, 2 x 4.25 (LENS24G-SH8)
- TECHSPRAY Eco-Stencil Cleaning Wipes (1570-100DSP)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 800 A (WG800)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak (907732)
- MILLER ELECTRIC Engine-Driven Welder, Blue, Diesel, 400 A (907805001)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750)
- Miller Electric Welder Generators