Shop All Welder Generators
Miller Electric
Engine Driven Welder Generator, 23.5 hp
Mfr # 907826
Zoro # G210080882
product price: $9,794.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Not eligible for select promotions
$9,794.99
Free 30-Day Returns
Key Features
- Series Bobcat 265
- Start Type Electric
- Continuous Auxiliary Power 9,500 W
- Peak Auxiliary Power 11,000 W
- Engine Brand Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907826
- Zoro # G210080882
- UPC # 715959704281
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Width | 20.13 in |
Overall Height | 26.5 in |
Overall Depth | 37.06 in |
Description
Engine Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 265 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 265 A @ 27 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 265 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 265 A @ 27 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER309L-045-30)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0331-0035)
- POWERWELD Replacement Outer Lens for PWH9843 and PWH9855 Series Helmets (PWHL1)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- Miller Electric Welder Generators