Shop All Welder Generators
Miller Electric
Engine Driven Welder Generator, 21 hp
Mfr # 907827
Zoro # G410080934
product price: $13,558.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$13,558.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Bobcat 265 LP
- Start Type Electric
- Continuous Auxiliary Power 9,500 W
- Peak Auxiliary Power 11,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907827
- Zoro # G410080934
- UPC # 715959704298
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Height | 26.5 in |
Overall Depth | 37.06 in |
Overall Width | 20.13 in |
Description
Engine Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Liquid Propane, MIG Welding Maximum Output Current 265 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 265 A @ 27 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 265 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 265 A @ 27 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Indexable Insert SS, Chamfer, PK10 (623565000)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-240, 0 to 50 psi, Use With: Ammonia (KH1147)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4755-7)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- TOMAHAWK POWER 120 Amp Welder Generator Engine Driven 2000 Watt Inverter Generator (TWG210A)
- Miller Electric Welder Generators