Shop All Multiprocess Welders
This Product is Discontinued
Miller Electric
Engine Driven Welder, Fusion 160, Phase 1 (Discontinued)
Mfr # 907773
Zoro # G3006092
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Fusion 160
- Phase Single-Phase
- HP 13.4 hp
- Continuous Auxiliary Power 6,200 W
- Rated Output CC/DC 160A @ 26.4V, 20% Duty Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907773
- Zoro # G3006092
- UPC # 715959659208
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Height | 24 3/4 in |
Depth | 31 1/4 in |
Width | 20 7/64 in |
Overall Depth | 31.25 in |
Overall Width | 20.11 in |
Overall Height | 24.75 in |
Description
Engine-Driven Welder, Color Blue, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 160 A, MIG Welding Minimum Output Current 30 A, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 160 A, Stick Welding Minimum Output Current 30 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.