Shop All Stick Welders
This Product is Discontinued
Miller Electric
Engine Driven Welder, Electric, 40 to 260A, HP: 21 hp (Discontinued)
Mfr # 907794
Zoro # G8360302
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Bobcat 260 LP
- Polarity AC/DC
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Width 20 in
- Height 32 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907794
- Zoro # G8360302
- UPC # 715959681506
- Country of Origin United States
- Category Stick Welders
Dimensions
Width | 20 in |
Height | 32 3/4 in |
Depth | 40 1/2 in |
Overall Width | 20 in |
Overall Depth | 40.5 in |
Overall Height | 32.75 in |
Description
Engine-Driven Welder, Color Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Liquid Propane, MIG Welding Output @ Duty Cycle 260 A @ 28 V, 100 Percent, 275 A @ 25 V, 60 Percent, Phase Single-Phase, Polarity AC/DC, Start Type Electric, Stick Welding Maximum Output Current 260 A, Stick Welding Minimum Output Current 40 A, Stick Welding Output @ Duty Cycle 225 A @ 25 V, 100 Percent, 260 A @ 25 V, 100 Percent (DC), 260 A @ 25 V, 60 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.