Shop All Welder Generators
This Product is Discontinued
Miller Electric
Engine Driven Welder, Bobcat(TM) Series, Electric Start, 23.5, Gas, 11,000W Peak (Discontinued)
Mfr # 907500002
Zoro # G9895755
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Bobcat(TM)
- Start Type Electric
- Rated Output CC/AC 250A @ 25V, 60%
- Rated Output CC/DC 250A @ 25V,100% Duty Cycle
- Amperage Range 40 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907500002
- Zoro # G9895755
- UPC # 715959566315
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 28" |
Width | 20" |
Depth | 40-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engine Driven Welder |
Series | Bobcat(TM) |
Start Type | Electric |
Rated Output CC/AC | 250A @ 25V, 60% |
Rated Output CC/DC | 250A @ 25V,100% Duty Cycle |
Amperage Range | 40 to 250 |
Continuous Auxiliary Power | 9500W |
Peak Auxiliary Power | 11,000W |
Engine Brand | Kohler |
HP | 23.5 |
Fuel Type | Gas |
Phase | 1 |
Description
Engine Driven Welder, Phase 1, Start Type Electric, Continuous Auxiliary Power 9500W, Engine Brand Kohler
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.