Shop All Welder Generators
Miller Electric
Engine Driven Welder, Bobcat(TM) Series, Electric Start, 19 hp, Diesel, 10,000 W Peak
Mfr # 907760
Zoro # G8708023
product price: $25,577.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Not eligible for select promotions
$25,577.99
Free 30-Day Returns
Key Features
- Series Bobcat 200 Air Pak Diesel
- Start Type Electric
- Rated Output CC/DC 210A @ 25V, 100%
- Amperage Range 30 to 210
- Continuous Auxiliary Power 6,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907760
- Zoro # G8708023
- UPC # 715959671187
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Width | 20 in |
Overall Depth | 47.25 in |
Overall Height | 29.75 in |
Width | 20 in |
Height | 29 3/4 in |
Depth | 47 1/2 in |
Description
Engine-Driven Welder, Color Blue, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 210 A, MIG Welding Minimum Output Current 30 A, MIG Welding Output @ Duty Cycle 120 A @ 20 V, 100 Percent, 140 A @ 21 V, 60 Percent, 210 A @ 25 V, 20 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 30 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- AMERICAN TORCH TIP Gas Diffuser, 52FN, PK5 (52FN)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 1lb. (E4043-332-01)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- Miller Electric Welder Generators