Shop All Multiprocess Welders
This Product is Discontinued
Miller Electric
Engine Driven Welder, Bobcat(TM) 225, Phase 1 (Discontinued)
Mfr # 907791001
Zoro # G0191688
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Bobcat(TM) 225
- Phase 1
- Start Type Electric
- Rated Output CC/DC 225A @ 25V, 100%
- Fuel Type Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907791001
- Zoro # G0191688
- UPC # 715959681469
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Width | 20 in |
Depth | 40 1/2 in |
Height | 32 3/4 in |
Overall Width | 20 in |
Overall Depth | 40.5 in |
Overall Height | 32.75 in |
Description
Engine-Driven Welder, Color Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Output @ Duty Cycle 200 A @ 20 V, 100 Percent, Phase Single-Phase, Polarity AC/DC, Start Type Electric, Stick Welding Maximum Output Current 160 A (AC), 225 A (DC), Stick Welding Minimum Output Current 40 A (DC), 60 A (AC), Stick Welding Output @ Duty Cycle 150 A @ 25 V, 100 Percent, 225 A @ 25 V, 100 Percent, TIG Welding Maximum Output Current 160 A (AC), 225 A (DC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.