Shop All Welder Generators
Miller Electric
Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak
Mfr # 907771
Zoro # G3944760
product price: $15,865.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$15,865.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Bobcat 200 Air Pak
- Start Type Electric
- Rated Output CC/DC 120A @ 25V, 100% / 140A @ 26V, 60% / 210A @ 28V, 30%, 120A @ 20V, 100% / 140A @ 21V, 60% / 210A @ 25V, 30%
- Amperage Range 30 to 210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907771
- Zoro # G3944760
- UPC # 715959674003
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Width | 20 in |
Height | 29 25/32 in |
Width | 20 in |
Depth | 44 39/64 in |
Overall Height | 29.78 in |
Overall Depth | 44.61 in |
Description
Engine-Driven Welder, Color Blue, For Material Type Aluminum, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 210 A, MIG Welding Minimum Output Current 30 A, MIG Welding Output @ Duty Cycle 120 A @ 20 V, 100 Percent, 120 A @ 21 V, 210 A @ 25 V, 20 Percent, 60 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 50 lb. (20YD23)
- WESTWARD MIG Welding Wire, ER309L, .035, 10 lb. (41R274)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F (3158X-250)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak (907732)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- Miller Electric Welder Generators