Shop All Welder Generators
This Product is Discontinued
Miller Electric
Engine Driven Welder, Bobcat 250 Series, Electric Start, 23.5 hp, Gas, 11,000 W Peak (Discontinued)
Mfr # 907500
Zoro # G5567241
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Bobcat 250
- Start Type Electric
- Rated Output CC/AC 250A @ 25V, 60%
- Rated Output CC/DC 250 A at 25 V, 100% Duty Cycle
- Amperage Range 40 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907500
- Zoro # G5567241
- UPC # 715959566308
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 20 in |
Height | 28 in |
Depth | 40 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engine-Driven Welder |
Series | Bobcat 250 |
Start Type | Electric |
Rated Output CC/AC | 250A @ 25V, 60% |
Rated Output CC/DC | 250 A at 25 V, 100% Duty Cycle |
Amperage Range | 40 to 250 |
Continuous Auxiliary Power | 9,500 W |
Peak Auxiliary Power | 11,000 W |
Engine Brand | Kohler |
HP | 23.5 hp |
Fuel Type | Gas |
Includes | (4) AC/DC Stick/Tig Controls,(2) Wire Ranges, GFCI Receptacles |
Phase | 1 |
Generator Outlets | [object Object] |
brand-mfr model | MILLER ELECTRIC - 907500 |
Welder Model Type | Base Model |
Description
Engine-Driven Welder, Phase 1, Start Type Electric, Continuous Auxiliary Power 9,500 W, Engine Brand Kohler
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.