Shop All Welder Generators
This Product is Discontinued
Miller Electric
Engine Driven Welder, Bobcat 250 Series, Electric Start, 19, Diesel, 11,000W Peak (Discontinued)
Mfr # 907565
Zoro # G2166967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Series Bobcat 250
- Start Type Electric
- Rated Output CC/AC 250A @ 25V, 100%
- Rated Output CC/DC 250A @ 25V, 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907565
- Zoro # G2166967
- UPC # 715959588973
- Country of Origin United States
- Category Welder Generators
Dimensions
Depth | 45-13/32" |
Width | 20" |
Height | 34-13/32" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engine Driven Welder |
Series | Bobcat 250 |
Start Type | Electric |
Rated Output CC/AC | 250A @ 25V, 100% |
Rated Output CC/DC | 250A @ 25V, 100% |
Amperage Range | 40 to 250 |
Continuous Auxiliary Power | 9500W |
Peak Auxiliary Power | 11,000W |
Engine Brand | Kubota |
HP | 19 |
Fuel Type | Diesel |
Includes | GCFI Recepticles |
Phase | 1 |
Description
Engine Driven Welder, Phase 1, Start Type Electric, Continuous Auxiliary Power 9500W, Engine Brand Kubota
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.