Shop All Welder Generators
This Product is Discontinued
Miller Electric
Engine Driven Welder, Bobcat 250 Series, Electric Start, 23, Gas, 11,000W Peak (Discontinued)
Mfr # 907500001
Zoro # G4401424
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Series Bobcat 250
- Start Type Electric
- Rated Output CC/AC 250A @ 25V @ 60%
- Rated Output CC/DC 250A @ 25V, 100%
- Amperage Range 40 to 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907500001
- Zoro # G4401424
- UPC # 715959566308
- Country of Origin United States
- Category Welder Generators
Dimensions
Depth | 45-1/2" |
Height | 33" |
Width | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engine Driven Welder |
Series | Bobcat 250 |
Start Type | Electric |
Rated Output CC/AC | 250A @ 25V @ 60% |
Rated Output CC/DC | 250A @ 25V, 100% |
Amperage Range | 40 to 275 |
Continuous Auxiliary Power | 9500W |
Peak Auxiliary Power | 11,000W |
Engine Brand | Kohler |
HP | 23 |
Fuel Type | Gas |
Phase | 1 |
Description
Engine Driven Welder, Phase 1, Start Type Electric, Application Structural Steel Work, General Maintenance, Farm/Ranch Applications, Stand Alone Generator, Continuous Auxiliary Power 9500W, Engine Brand Kohler
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.