Shop All Welder Generators
Miller Electric
Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak
Mfr # 907664
Zoro # G2166958
product price: $7,203.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$7,203.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Blue Star 185
- Start Type Electric
- Rated Output CC/AC 185A 25V @ 20% Duty Cycle
- Rated Output CC/DC 185A @ 25V, 20%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907664
- Zoro # G2166958
- UPC # 715959608763
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 20 39/64 in |
Depth | 31 19/64 in |
Height | 24 51/64 in |
Overall Height | 24.75 in |
Overall Depth | 31.25 in |
Overall Width | 20.63 in |
Description
Engine-Driven Welder, Color Blue, For Material Type Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 195 A, MIG Welding Minimum Output Current 60 A, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 195 A, Stick Welding Minimum Output Current 60 A, Stick Welding Output @ Duty Cycle 150 A @ 25 V, 100 Percent, 185 A @ 25 V, 20 Percent, TIG Welding Maximum Output Current 195 A, TIG Welding Minimum Output Current 60 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Screwdriver Tip, 1/8In (PTC7)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1293)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- MILLER ELECTRIC Engine-Driven Welder, Blue, Diesel, 400 A (907805001)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- Miller Electric Welder Generators