Shop All Welder Generators
Miller Electric
Engine-Driven Welder, Blue, Diesel, 400 A
Mfr # 907805001
Zoro # G406170434
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,435.11
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Big Blue 400 PipePro
- Start Type Electric
- Continuous Auxiliary Power 10,000 W
- Peak Auxiliary Power 12,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907805001
- Zoro # G406170434
- UPC # 715959685078
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Height | 32 in |
Overall Width | 26.25 in |
Overall Depth | 56 in |
Description
Engine-Driven Welder, Color Blue, For Material Type Metal, Stainless Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 400 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 300 A @ 32 V DC, 350 A @ 27 V DC, 400 A @ 24 V DC, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 300 A @ 32 V DC, 350 A @ 27 V DC, 400 A @ 24 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 0.035" Tweco/Binzel, Pk10 (KH712)
- BERNZOMATIC SPARK TORCH LIGHTER 1PC (328632)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 10 lb. (41R366)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 3/32" x 36" (S2332)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- Miller Electric Welder Generators