Shop All Welder Generators
Miller Electric
Engine Driven Welder, Big Blue(R) 800 Duo Pro Series, Electric Start, 65.7 hp, Diesel, 27,000 W Peak
Mfr # 907751
Zoro # G1614160
product price: $53,705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$53,705.99
Free 30-Day Returns
Key Features
- Series Big Blue 800 Duo Pro
- Start Type Electric
- Rated Output CC/DC 800 A @ 38 V, 100%
- Amperage Range 20 to 800
- Continuous Auxiliary Power 12,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907751
- Zoro # G1614160
- UPC # 715959656900
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 46 in |
Width | 28 1/2 in |
Depth | 69 1/2 in |
Overall Height | 46 in |
Overall Depth | 69.5 in |
Overall Width | 28.5 in |
Description
Engine-Driven Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 400 A, MIG Welding Output @ Duty Cycle 400 A @ 34 V, 100 Percent (Dual Output), 750 A @ 40 V, 100 Percent (Combined), 800 A @ 38 V, 100 Percent (Combined), Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 800 A @ 38 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Rebel Welding Mask Lens Kit, Clear (46930)
- K-TOOL INTERNATIONAL Desert Patriotic Welding Helmet (KTIXDTM25-DP)
- MILLER ELECTRIC Handle Knurled (H-200)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb (MG625035667)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Engine-Driven Welder, Blue, Diesel, 400 A (907805001)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak (907732)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- Miller Electric Welder Generators