Shop All Plasma Cutting Accessories
Miller Electric
Electrode, XT, 30/40A, PK3
Mfr # 249926
Zoro # G3930062
original price:
$50.11
22% off
new price: $38.99
/pk 3, $13.00/ea
Not eligible for select promotions
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XT30 and XT40 Torch
- Amps 30/40
- Application Plasma Cutting
- Compatible with Brand Miller
- For Plasma Torch Series XT30, XT30C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 249926
- Zoro # G3930062
- UPC # 715959580373
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrode |
For Use With | XT30 and XT40 Torch |
Amps | 30/40 |
Application | Plasma Cutting |
Compatible with Brand | Miller |
For Plasma Torch Series | XT30, XT30C |
Compatible with Model | 249949, 255685 |
For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907529, 907532 |
Welding Processes | Plasma Cutting |
Duty Rating | Standard |
For Plasma Torch Type | Handheld |
Maximum Current | 30 A, 40 A |
Compatible with Manufacturer Part Number | XT30, XT30C, XT30R, XT40, XT40M, XT40R |
Compatible with Series | XT30, XT30C |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907529, 907532, Compatible with Model 249949, 255685, Compatible with Series XT30, XT30C, Compatible with Brand Miller, Maximum Current 30 A, 40 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT30, XT30C, XT30R, XT40, XT40M, XT40R, For Plasma Torch Type Handheld, For Use With XT30 and XT40 Torch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Water Hose, 45V08 (45V08)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- HOMESTEAD Nut Cga-510 500 Psi (HO443055)
- LINCOLN ELECTRIC Weld Tip Cleaner Kit (KH575)
- MILLER ELECTRIC Cutting Guide, For XT & ICE TORCHES (253055)
- MILLER ELECTRIC Hand Held Torch, 60A (249954)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In) (53N87L)
- MILLER ELECTRIC Electrode, Extend, For ICE 40C-55C/CM, PK5 (192048)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (46V30R)
- MILLER ELECTRIC Deflector, 80 A, For 60T, 80CX/T, 80CXM, 100T (212736)
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- Miller Electric Plasma Cutting Accessories