Shop All Plasma Cutting Accessories
Miller Electric
Electrode, 27 Amps, For Torch ICE 12C, PK5
Mfr # 196925
Zoro # G2632542
original price:
$61.35
15% off
new price: $51.75
/pk 5, $10.35/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE 12C
- Amps 12
- Application Plasma Cutting
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 196925
- Zoro # G2632542
- UPC # 715959423014
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrode |
For Use With | ICE 12C |
Amps | 12 |
Application | Plasma Cutting |
Welding Processes | Plasma Cutting |
Compatible with Manufacturer Part Number | ICE 12C |
Compatible with Brand | Miller |
Maximum Current | 12 A |
Duty Rating | Standard |
For Plasma Torch Type | Handheld |
Compatible with Series | ICE-12C |
Compatible with Model | 195172, 216407 |
For Plasma Cutter Model | 903741, 903742, 907149, 907169 |
For Plasma Torch Series | ICE-12C |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model 903741, 903742, 907149, 907169, Compatible with Model 195172, 216407, Compatible with Series ICE-12C, Compatible with Brand Miller, Maximum Current 12 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number ICE 12C, For Plasma Torch Type Handheld, For Use With ICE 12C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 1/2" with 1/8" Recess (1250-1410) (P25CT-50)
- HOT MAX TIP .035 WELDER CONTACT (22055)
- WELLER Soldering Tip, PK 3 (WLTC04IR60)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.035", 33 lb (ED031413)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 40A, PK5 (192052)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 80C/T (222942)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Tip, PK3 (249935-3)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- Miller Electric Plasma Cutting Accessories