Shop All Welding Tips
Miller Electric
Electrode, 25AMP ICE-27C/T, PK5
Mfr # 176655
Zoro # G2988395
product price: $59.75
/pk 5, $11.95/ea
Not eligible for select promotions
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard
- For Use With ICE-25 and 27 Series Plasma Torches, M-25 MIG Gun
- Application Plasma Cutting
- Amps 27
- Features Focus the Shielding Gas as Close to the Welding Arc as Possible to Minimize Spatter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 176655
- Zoro # G2988395
- UPC # 715959422949
- Country of Origin Czechia
- Category Welding Tips
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrode |
Duty Rating | Standard |
For Use With | ICE-25 and 27 Series Plasma Torches, M-25 MIG Gun |
Application | Plasma Cutting |
Amps | 27 |
Features | Focus the Shielding Gas as Close to the Welding Arc as Possible to Minimize Spatter |
Compatible with Manufacturer Part Number | ICE-25C, ICE-25CX, ICE-27C, ICE-27T |
Compatible with Model | 195007, 195014, 225615 |
For Plasma Torch Series | ICE-25C, ICE-25CX, ICE-27C, ICE-27T |
For Plasma Cutter Model | 903479, 903787, 903871, 903891, 907303, 907339, 907529 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Miller |
For Plasma Torch Type | Handheld |
Compatible with Series | ICE-25C, ICE-25CX, ICE-27C, ICE-27T |
Maximum Current | 27 A |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model 903479, 903787, 903871, 903891, 907303, 907339, 907529, Compatible with Model 195007, 195014, 225615, Compatible with Series ICE-25C, ICE-25CX, ICE-27C, ICE-27T, Compatible with Brand Miller, Maximum Current 27 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number ICE-25C, ICE-25CX, ICE-27C, ICE-27T, Features Focus the Shielding Gas as Close to the Welding Arc as Possible to Minimize Spatter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Weller WSP80 (MS-4110)
- BLUE DEMON High Strength Alum Weld Wire, 0.035x1lb (ER5356-035-01)
- ESAB Inside Lens Cover, PK10 (0700000482)
- OPTREL Belt Clip, for Optrel Welding Helmet (5002.900)
- MILLER ELECTRIC Smith Cutting Torch Oxy-Actyl Sys Sc229S (SC229S)
- MILLER ELECTRIC Double Tip (AT600)
- MILLER ELECTRIC Sc12-6 Torch Tip (SC12-6)
- MILLER ELECTRIC Sc12-5 Torch Tip (SC12-5)
- MILLER ELECTRIC Welding Tip (ST602)
- MILLER ELECTRIC Tip, Heating F/Cutting Assembly (ST610)
- ESAB Contact Tip, L, 0.062 Inch, 0.078 Inch Bore (632798)
- Miller Electric Welding Tips