Shop All Welding Parts
Miller Electric
Elctlt Capacitor 15000 Uf 45VDC
Mfr # 156517
Zoro # G7341162
product price: $52.89
/ea
Not eligible for select promotions
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Miller Electric
- For Use With Mfr. Model Number 903290, 903291, 903292, 903295, 903296
- Compatible with Brand Miller Electric
- Compatible with Model 903290, 903291, 903292, 903295, 903296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 156517
- Zoro # G7341162
- UPC # 715959089654
- Country of Origin United States
- Category Welding Parts
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Miller Electric |
Item | Elctlt Capacitor 15000 Uf 45Vdc |
For Use With Mfr. Model Number | 903290, 903291, 903292, 903295, 903296 |
Compatible with Brand | Miller Electric |
Compatible with Model | 903290, 903291, 903292, 903295, 903296 |
Description
Elctlt Capacitor 15000 Uf 45Vdc, Compatible with Brand Miller Electric, Compatible with Model 903290, 903291, 903292, 903295, 903296
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Hd 2Wire Solder Iron W/Ct6F7 Tip (W100PG)
- POWERWELD TIG Rod, Aluminum, ER5356, 5/32" x 36" (ER5356-532)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-8-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045 M8 Hard, Pk10 (140-0445)
- MILLER ELECTRIC Pinned Fastener, PK2 (085242)
- MILLER ELECTRIC Fan Motor 115V 50/60 Hz 2600 rpm (111931)
- MILLER ELECTRIC Toggle Switch DPST 40A 600VAC (124511)
- MILLER ELECTRIC MILLER MIG Welding Liner (206363)
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- MILLER ELECTRIC MILLER 15ft MIG Welding Liner (229887)
- WESTWARD Plasma Torch Kit, For Torch (TTPCCOM01G)
- Miller Electric Welding Parts