Shop All Welding Gun
Miller Electric
Dual Wire Feeder, 50 to 780ipm, 24VAC
Mfr # 300366
Zoro # G5684567
product price: $8,319.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Piperworx FieldPRO 350
- Hz 50/60
- Type Bench
- Rated Output 750 A @ 100 V
- Overall Width (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300366
- Zoro # G5684567
- UPC # 715959381925
- Country of Origin United States
- Category Welding Gun
Dimensions
Overall Width (In.) | 13 in |
Overall Height (In.) | 14 in |
Wire Size (In.) | 0.035 & 0.045 |
Overall Depth (In.) | 35 in |
Minimum Wire Diameter | 0.035 in (Flux-Cored) |
Overall Height | 14 in |
Overall Depth | 35 in |
Maximum Wire Diameter | 0.062 in (Flux-Cored) |
Maximum Spool Diameter | 12 in |
Overall Width | 13 in |
Description
Wire Feeder, Compatible with Brand Miller, For Wire Type Flux-Cored, Max. Input Current 11 A, Effective Input Current 11 A at 24 VAC, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 12 in, Maximum Spool Weight 60 lb, Maximum Wire Diameter 0.062 in (Flux-Cored), Maximum Wire Feed Speed 19.8 m/min, Minimum Wire Diameter 0.035 in (Flux-Cored), Minimum Wire Feed Speed 1.3 m/min, Phase Single-Phase, Rated Output 750 A @ 100 V, Welding Mode CC/CV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Long Conical, 13/32in. (T0054471499)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #12 (MP2H12)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8 (TYPE11-8)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5800C)
- MILLER ELECTRIC Surge Protector, .037 In Orifice Dia. (15001-40)
- MILLER ELECTRIC Pistol Grip Gun, XR-A, 30 ft Cable (198128)
- MILLER ELECTRIC Spool Gun, Air-Cooled, 150A (301272)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 30 ft Cable (130831)
- MILLER ELECTRIC M-15 MIG Gun, 15ft, .030-.035 wire (249041)
- TWECO MIG Gun, 0.040 - 0.045 Inch, 20 ft L, 180 A, (1010-1124)
- Miller Electric Welding Gun