Shop All Fume Extractors & Accessories
Miller Electric
Dual Extraction Add-On Package
Mfr # 951521
Zoro # G5757538
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Not eligible for select promotions
$6,748.99
Free 30-Day Returns
Key Features
- For Use With FILTAIR SWX Series
- Application Fume Extraction
- Characteristics 12 ft Standard Arm
- Overall Length 12 ft
- Hose Inside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951521
- Zoro # G5757538
- UPC # 715959586115
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Overall Length | 12 ft |
Hose Inside Diameter | 8 in |
Extraction Arm Diameter | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dual Extraction Add-On Package |
For Use With | FILTAIR SWX Series |
Application | Fume Extraction |
Characteristics | 12 ft Standard Arm |
Product Type | Dual Extraction Add-On Package |
Compatible Extractor Series | Filtair SWX |
Compatible Extractor Manufacturer Part Number | 951513, 951514, 951515, 951516, 951517, 951518, 951619, 951620, 951760, 951761 |
Description
Dual Extraction Add-On Package, Product Type Dual Extraction Add-On Package, Compatible Extractor Manufacturer Part Number 951513, 951514, 951515, 951516, 951517, 951518, 951619, 951620, 951760, 951761, Hose Inside Diameter 8 in, Overall Length 12 ft, Compatible Extractor Series Filtair SWX, Extraction Arm Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- BERNZOMATIC BERNZOMATIC Utility Series Torch Kit (361546)
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4PC12)
- WALL LENK $SOLDERING GUN 150/400W w/CASE (WLKLG400C)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- HTI Thermax Hot Water Extractor - 12 Gallon (CP-12)
- Miller Electric Fume Extractors & Accessories