Shop All MIG Accessories
Miller Electric
Drive Roll Kit, 4-Roll, V-Knurled, 0.062
Mfr # 151055
Zoro # G4701234
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Axcess Feeders
- Series S-60/70 Series
- Material Steel
- Style Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 151055
- Zoro # G4701234
- UPC # 715959594097
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.062 |
Max. Wire Diameter | 1/16 in |
Maximum Wire Diameter | 1/16 in |
Compatible Wire Diameter | 1/16 in |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.063 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Pipeworx 400, For Welder Model 907382, 907384, 951381, 951382, For Wire Feeder Model 951196, 951198, 951203, 951204, 951291, 951292, For Wire Feeder Series Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Solder Kit, Lead Free, 1/2 oz Solder/Flux (SBSKPOP)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- TEMPIL Temperature Indicator 350 deg. F, Liquid (24408)
- TREGASKISS Threaded Nozzle 3/8", Heavy Duty, Tapered (401-14-62)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.035 (151026)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.062 (079609)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk2 (34CT)
- Miller Electric MIG Accessories