Shop All MIG Accessories
Miller Electric
Drive Roll Kit, 2 Roll, V-Knurl, 0.045
Mfr # 079607
Zoro # G4677443
product price: $127.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Wire Feeders
- Wire Size (In.) 0.045
- Series MM-Series
- Material Steel
- Style Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 079607
- Zoro # G4677443
- UPC # 715959594011
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Maximum Wire Diameter | 3/64 in |
Max. Wire Diameter | 3/64 in |
Minimum Wire Diameter | 0.045 in |
Compatible Wire Diameter | 0.045 in to 3/64 in |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #8 (0333-0310) (8-GPN)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 1 lb. (41R251)
- QUICKCABLE Solder Slug, 2/0, PK50 (5535-050)
- AMERICAN BEAUTY TOOLS Soldering Kit, 25W, Iron Plated Copper Tip (PSK25)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.045 (132957)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- MILLER ELECTRIC Welding Training Controller, 115VAC, 60 Hz (301395)
- MILLER ELECTRIC Replacement Brake Pad, PK2 (132529)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- AMERICAN TORCH TIP Gas Diffuser Mini Mig, Pk5 (35-50)
- Miller Electric MIG Accessories