Shop All TIG Welding Accessories
Miller Electric
Drive Roll Kit, .052 VK-Groove
Mfr # 151054
Zoro # G7302567
Free Shipping & Returns
Not eligible for select promotions
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drive Roll Kit
- Application Wire Feeding
- Includes Antiwear Guide, Intermediate Guide, Wire Inlet Guide
- Drive Roll Type V-Knurl
- Maximum Wire Diameter 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 151054
- Zoro # G7302567
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Maximum Wire Diameter | 0.052 in |
Max. Wire Diameter | 0.052 in |
Compatible Wire Diameter | 0.052 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Application | Wire Feeding |
Includes | Antiwear Guide, Intermediate Guide, Wire Inlet Guide |
Drive Roll Type | V-Knurl |
Compatible with Brand | Miller |
For Welder Series | Pipeworx 400 |
For Welder Model | 907382, 907384, 951381, 951382 |
Number of Drive Rolls | 4 |
For Wire Type | Flux-Cored |
For Wire Feeder Model | 951196, 951198, 951203, 951204, 951291, 951292 |
Welding Processes | Flux-Cored Welding (FCAW) |
For Wire Feeder Series | Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S |
Process | Flux-Cored Welding (FCAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.052 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Pipeworx 400, For Welder Model 907382, 907384, 951381, 951382, For Wire Feeder Model 951196, 951198, 951203, 951204, 951291, 951292, For Wire Feeder Series Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4746-L)
- POWERWELD Tungsten, 2% Thoriated (Red), 3/32" x 7" (2PC332)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 3/32" Dia., 1lb (1823-1)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- MILLER ELECTRIC Back Cap, Short, PK2 (CS110-BCS)
- MILLER ELECTRIC Handle Knurled (H-100)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (53N60)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (13N29)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (41V29R)
- PARKER TORCHOLOGY Standard Collet Body, 3/32" (WP9/WP20) (13N28)
- Miller Electric TIG Welding Accessories