Shop All MIG Accessories
Miller Electric
Drive Roll, Dual Groove, Wire Size 0.045
Mfr # 132957
Zoro # G4658324
product price: $71.25
/ea
Not eligible for select promotions
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 220 AC/DC and 255, 24A Feeders, All Axcess Feeders, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Pipe Pro Dual DX, Pipe Pro Single, Pipe Pro Single DX, Pipe Worx 400, R-115 Feeders, Reach Feeders
- Wire Size (In.) 0.045
- Series MM-Series
- Material Steel
- Type Drive Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 132957
- Zoro # G4658324
- UPC # 715959594035
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Max. Wire Diameter | 3/64 in |
Maximum Wire Diameter | 3/64 in |
Minimum Wire Diameter | 0.045 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll |
For Use With | 220 AC/DC and 255, 24A Feeders, All Axcess Feeders, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Pipe Pro Dual DX, Pipe Pro Single, Pipe Pro Single DX, Pipe Worx 400, R-115 Feeders, Reach Feeders |
Series | MM-Series |
Material | Steel |
Type | Drive Roll |
Style | Dual Groove |
For MIG Guns | Millermatic(R) 1200/210/212s /250/250X/251/252/300 without Meters/DVIs(TM)/Pulser/Vintage/Reach |
Includes | 1-Drive Roll |
Application | Wire Feeding |
Compatible with Brand | Miller |
For Wire Type | Flux-Cored |
For Welder Series | Millermatic 300, Millermatic 350, Millermatic 350P, Pipeworx 400 |
Drive Roll Type | V-Knurl |
Drive Roll Material | Steel |
For Wire Feeder Series | 24A, 54 Series, Axcess Series, PipePro 12RC, PipePro Dual DX, PipePro Single, PipePro Single DX, R-115, S-62, S-64, S-74 MPa Plus, S-74S |
Welding Processes | Flux-Cored Welding (FCAW) |
For Welder Model | 903773, 907028, 907300, 907382, 907384, 907474, 951381, 951382 |
Number of Drive Rolls | 1 |
Process | Flux-Cored Welding (FCAW) |
Description
Drive Roll, Type Drive Roll, Compatible with Brand Miller, Number of Drive Rolls 1, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 300, Millermatic 350, Millermatic 350P, Pipeworx 400, For Welder Model 903773, 907028, 907300, 907382, 907384, 907474, 951381, 951382, For Wire Feeder Series 24A, 54 Series, Axcess Series, PipePro 12RC, PipePro Dual DX, PipePro Single, PipePro Single DX, R-115, S-62, S-64, S-74 MPa Plus, S-74S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) PREMIUM WIRE LUBE PADS, PK6 (P-LUBE-6)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade R (PW14-25)
- VICTOR Cutting Tip, 1 Series, 8 Tip Size (0333-0270)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-10F)
- MILLER ELECTRIC Metal Retaining Ring, Pk3 (170470)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- MILLER ELECTRIC Replacement Brake Pad, PK2 (132529)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- Miller Electric MIG Accessories